Motion
STHT46011
Square - 12 in Blade Length, Straight Edges Edges, Style: Quick Square
Mi Item #06709093
MFR #STHT46011
Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square - 12 in Blade Length, Straight Edges Edges, Style: Quick Square
Mi Item #06709093
MFR #STHT46011

Mfr description
STHT46011 12" DUAL COLOR SQUARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.61/each

Specifications

Dimensions

  • Blade Length
    12 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Square Style
    Quick Square
  • UPC_NO
    076174460117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)