Specifications
Dimensions
- Weight7.6 lb
Details
- Dispenser ColorBlue
- Dispenser MaterialABS
- Earplug Capacity400-500 Pair
- Earplugs Included Or NotNot Included
- Manufacturer Upc Number00078371668037
- Product TypesDispenser
- UPC_NO00078371668037
Overview
Mfr description
66803 391-0000 ONE TOUCH DISPENSER
- For industrial/occupational use only. Not for consumer sale or use.
- Dispenser makes it easy for workers to access earplugs
- A simple turn of the hand drops earplug into a worker's hand one at a time
- Drained catch tray, wind side shields and durable plastic construction safeguards earplugs in outdoor locations
- Versatile design allows for placing on countertops or wall mounting
- Bulk style dispenser eliminates waste from individually wrapped earplugs
- Accepts 8 different 3M™ Earplugs in refill bottles
- Refill bottle not included