Motion
54-48-314NYD
Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide, Lithium-Ion Battery
Mi Item #06709487
MFR #54-48-314NYD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide, Lithium-Ion Battery
Mi Item #06709487
MFR #54-48-314NYD

Mfr description
54-48-314NYD GAS DETECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1-11/16 in
  • Overall Height
    4-1/2 in
  • Overall Width
    2-11/16 in

Details

  • Alarm Decibel Rating
    92 dB
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium-Ion
  • Display Type
    LCD
  • Gas Monitored
    Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
  • Measurement Range
    Combustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Hydrogen Sulfide - 0 to 200 ppm, Carbon Monoxide - 0 to 1000ppm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)