Motion
L0401-612
L0401-612
MI ITEM #06709846
MFR #L0401-612
Price$106.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0401-612
MI ITEM #06709846
MFR #L0401-612

Mfr description
P0401-612 W/ HD2 GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.26/each

Specifications

Details

  • Additional Applications
    Food Processing And Bottling Plant Lubrication
  • Additives Included
    Anti Wear, Extreme Pressure
  • Application
    Food Processing
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Formula Type
    Synthetic
  • Lubricant Type
    Food Grade Oil
  • Max Operating Temperature
    232 °C, 450 °F
  • Measurement Standard
    ASTM
  • Min Operating Temperature
    -43 °C, -45 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme FG
  • Temperature Range
    -43 to 232 °C, -45 to 450 °F
  • Trade Name/Number
    SYNXTREME FG-2
  • Type
    Food Grade Grease
  • Working Temperature
    -45 to 450 °F;-43 to 232 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)