Motion
CRQ2BW20TN-90

SMC CORP OF AMERICA
CRQ2BW20TN-90

C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion - 90 ° Angle of Rotation
Mi Item #06710009
MFR #CRQ2BW20TN-90
Price$275.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRQ2BW20TN-90

C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion - 90 ° Angle of Rotation
Mi Item #06710009
MFR #CRQ2BW20TN-90

Mfr description
CRQ2BW20TN-90 COMPACT ROTARY ACTUATOR
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.91/each

Specifications

Dimensions

  • Body Size
    20 mm
  • Port 1 Size/Type
    1/8 in NPT
  • Port 2 Size/Type
    1/8 in NPT

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    No
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)