Motion
7000031413 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40028, UP TO 35 KV, 1 AWG, GO

3M
7000031413 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40028, UP TO 35 KV, 1 AWG, GO

3M™ Scotchlok™ Aluminum One Hole Lug 40028, up to 35 kV, 1 AWG, Gold, 10/Case
MI ITEM #06710310
MFR #7000031413 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40028, UP TO 35 KV, 1 AWG, GO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031413 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40028, UP TO 35 KV, 1 AWG, GO

3M™ Scotchlok™ Aluminum One Hole Lug 40028, up to 35 kV, 1 AWG, Gold, 10/Case
MI ITEM #06710310
MFR #7000031413 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40028, UP TO 35 KV, 1 AWG, GO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000031413 3M SCOTCHLOK ALUMINUM ONE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
  • Suitable for indoor and outdoor applications
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV applications

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00054007134428
  • Minimum Order Quantity
    10
  • Overall Length
    2.56 in
  • UPC_NO
    00054007134428
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text