Specifications
Dimensions
- Bore Diameter60 mm
- Inner Ring Width66.68 mm
- Outer Ring Width33.73 mm
- Outside Diameter4.7189 in
- Overall Width2.6260 in
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Locking DeviceConcentric Collar
- Manufacturer Catalog Number704110
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity11789 lbf
- Seal TypeFelt
- SeriesAR
- UPC_NO662461253533
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)