Motion
AREL 10 20

SEALMASTER
AREL 10 20

1541002000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.6250 in, No Fitting
Mi Item #06710622
MFR #AREL 10 20
Price$799.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AREL 10 20

1541002000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.6250 in, No Fitting
Mi Item #06710622
MFR #AREL 10 20

Mfr description
AREL 10 20 ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    .5620 in

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision Extra Capacity
  • Housing Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1541002000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    17300 lbf
  • Rod End Type
    Male
  • Series
    ARE-20
  • Thread Direction
    Left Hand
  • UPC_NO
    662288719458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)