Motion
AREL 12 20

SEALMASTER
AREL 12 20

1541202000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.7500 in, No Fitting
Mi Item #06710623
MFR #AREL 12 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AREL 12 20

1541202000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.7500 in, No Fitting
Mi Item #06710623
MFR #AREL 12 20

Mfr description
AREL 12 20 ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.3125 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6875 in
  • Length To Ball Center
    2.8750 in
  • Maximum Outside Diameter
    1.7500 in
  • Misalignment Angle
    7 °
  • Shank Thread Length  
    1.7187 in
  • Thread Size
    7/8-14
  • Weight
    0.66 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • CAD Drawing
  • Grade
    Precision Extra Capacity
  • Housing Material
    Alloy Steel
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1541202000
  • Manufacturer Upc Number
    662288719465
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    23200 lb
  • Rod End Type
    Male
  • Series
    AREL
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288719465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)