Motion
AREL 5 20

SEALMASTER
AREL 5 20

1540502000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, No Fitting
Mi Item #06710625
MFR #AREL 5 20
Price$345.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AREL 5 20

1540502000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, No Fitting
Mi Item #06710625
MFR #AREL 5 20

Mfr description
AREL 5 20 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    .3440 in

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision Extra Capacity
  • Housing Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1540502000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    7500 lbf
  • Series
    ARE-20
  • Thread Direction
    Left Hand
  • UPC_NO
    662288719427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)