Motion
AREL 6 20

SEALMASTER
AREL 6 20

1540602000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3750 in, No Fitting
Mi Item #06710626
MFR #AREL 6 20
Price$384.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AREL 6 20

1540602000 Male Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3750 in, No Fitting
Mi Item #06710626
MFR #AREL 6 20

Mfr description
AREL 6 20 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.43/each

Specifications

Dimensions

  • Ball Diameter
    0.7187 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4062 in
  • Length To Ball Center
    1.9375 in
  • Maximum Outside Diameter
    1.0000 in
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    1.2187 in
  • Thread Size
    7/16-20
  • Weight
    0.13 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • CAD Drawing
  • Grade
    Precision Extra Capacity
  • Housing Material
    Alloy Steel
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1540602000
  • Manufacturer Upc Number
    662288719434
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    9570 lb
  • Rod End Type
    Male
  • Series
    AREL
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288719434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)