Motion
CFF 12YN

SEALMASTER
CFF 12YN

1491209000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
Mi Item #06710632
MFR #CFF 12YN
Price$604.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFF 12YN

1491209000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
Mi Item #06710632
MFR #CFF 12YN

Mfr description
CFF 12YN ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6870 in
  • Shank Thread Size
    #3/4-16
  • Thread Size
    3/4-16
  • Weight
    1.01 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 12YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724872
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    14000 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288724872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)