Motion
CFF 4YN

SEALMASTER
CFF 4YN

1490409000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
Mi Item #06710635
MFR #CFF 4YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFF 4YN

1490409000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
Mi Item #06710635
MFR #CFF 4YN

Mfr description
CFF 4YN ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    .2810 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1490409000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    3200 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • UPC_NO
    662288724643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)