Specifications
Dimensions
- Bore Diameter0.6250 in
- Head Diameter1.5000 in
- Head Width0.5620 in
- Misalignment Angle8
- Shank Thread Size#5/8-18
- Thread Size5/8-18
- Weight0.4 lbs
Details
- Ball MaterialAlloy Steel - Heat Treated - Chrome Plated
- CAD Drawing
- GradePrecision
- Housing MaterialCarbon Steel - Corrosion Resistant Plating
- LubricationSelf Lubricating
- Lubrication TypeSelf-Lubricating
- Manufacturer Catalog
- Manufacturer Catalog NumberCFFL 10T
- Manufacturer Product Page
- Manufacturer Upc Number662288721222
- Operating Temperature RangeMax 250 °F
- Product TypeSpherical Rod Ends
- Race MaterialTEFLON
- Radial Static Load Capacity5460 lbf
- Rod End TypeFemale
- SeriesCFF
- Thread DirectionLeft Hand
- Thread TypeUNF
- UPC_NO662288721222
Overview
Mfr description
CFFL 10T ROD END
- Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads PTFE Liner