Motion
CFFL 10YN

SEALMASTER
CFFL 10YN

1591009000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, With Lubrication Fitting
MI ITEM #06710641
MFR #CFFL 10YN
List Price$374.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFFL 10YN

1591009000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, With Lubrication Fitting
MI ITEM #06710641
MFR #CFFL 10YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.38/each for your price

Overview

Mfr description
CFFL 10YN ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Radial Static Load Capacity
    10000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.5000 in
  • Lubrication
    Grease
  • Head Width
    .5620 in
  • Series
    CFF
  • Manufacturer Catalog Number
    1591009000
  • UPC_NO
    662288725435
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text