Motion
CFFL 12YN

SEALMASTER
CFFL 12YN

1591209000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, With Lubrication Fitting
MI ITEM #06710643
MFR #CFFL 12YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFFL 12YN

1591209000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, With Lubrication Fitting
MI ITEM #06710643
MFR #CFFL 12YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFFL 12YN ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #3/4-16
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Radial Static Load Capacity
    14000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    0.6870 in
  • Series
    CFF
  • Manufacturer Catalog Number
    CFFL 12YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725473
  • UPC_NO
    662288725473
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    1.01 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text