Motion
CFFL 16

SEALMASTER
CFFL 16

1591600000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, No Fitting
Mi Item #06710644
MFR #CFFL 16
Price$1,340.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFFL 16

1591600000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, No Fitting
Mi Item #06710644
MFR #CFFL 16

Mfr description
CFFL 16 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,340.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.0000 in
  • Misalignment Angle
    8.5
  • Shank Thread Size
    #1 1/4-12
  • Thread Size
    1-1/4-12
  • Weight
    2.34 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFFL 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288729198
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    25200 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288729198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)