Motion
CFFL 3Y

SEALMASTER
CFFL 3Y

1590308000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, No Fitting
Mi Item #06710647
MFR #CFFL 3Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFFL 3Y

1590308000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, No Fitting
Mi Item #06710647
MFR #CFFL 3Y

Mfr description
CFFL 3Y ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Shank Thread Size
    #10-32
  • Thread Size
    10-32
  • Weight
    0.04 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFFL 3Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725190
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    2000 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288725190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)