Motion
CFFL 6YN

SEALMASTER
CFFL 6YN

1590609000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, With Lubrication Fitting
MI ITEM #06710651
MFR #CFFL 6YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFFL 6YN

1590609000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, With Lubrication Fitting
MI ITEM #06710651
MFR #CFFL 6YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    .4060 in
  • Thread Size
    3/8-24

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1590609000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    5000 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Left Hand
  • UPC_NO
    662288725312

Overview

Mfr description
CFFL 6YN ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought