Motion
1590704000

SEALMASTER
1590704000

CFFL - Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Self Lubricating
MI ITEM #06710652
MFR #1590704000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1590704000

CFFL - Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Self Lubricating
MI ITEM #06710652
MFR #1590704000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFFL 7T ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    7 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    PTFE
  • Radial Static Load Capacity
    3160 lb
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    1.1250 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.4375 in
  • Ball Diameter
    0.8125 in
  • Length To Ball Center
    1.8125 in
  • Shank Thread Length
  • Series
    CFF
  • Manufacturer Catalog Number
    1590704000
  • Manufacturer Upc Number
    662288721208
  • UPC_NO
    662288721208
  • CAD Drawing
  • Weight
    0.18 lbs
  • Maximum Outside Diameter
    1.1250 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text