Motion
CFFL 7YN

SEALMASTER
CFFL 7YN

1590709000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, With Lubrication Fitting
Mi Item #06710654
MFR #CFFL 7YN
Price$228.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFFL 7YN

1590709000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, With Lubrication Fitting
Mi Item #06710654
MFR #CFFL 7YN

Mfr description
CFFL 7YN ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    .4370 in

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1590709000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    6500 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Left Hand
  • UPC_NO
    662288725350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)