Motion
CFM 16
1481600000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4-12, Self Lubricating
MI ITEM #06710657
MFR #CFM 16
Price$686.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1481600000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4-12, Self Lubricating
MI ITEM #06710657
MFR #CFM 16

Mfr description
CFM 16 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.0000 in
  • Misalignment Angle
    8.5
  • Shank Thread Size
    #1 1/4-12
  • Thread Size
    1-1/4-12
  • Weight
    2.19 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFM 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288729235
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    21000 lbf
  • Rod End Type
    Male
  • Series
    CFM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288729235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)