Motion
CFML 12YN

SEALMASTER
CFML 12YN

1581209000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, With Lubrication Fitting
Mi Item #06710667
MFR #CFML 12YN
Price$534.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFML 12YN

1581209000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, With Lubrication Fitting
Mi Item #06710667
MFR #CFML 12YN

Mfr description
CFML 12YN ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    .6870 in

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1581209000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    14000 lbf
  • Rod End Type
    Male
  • Series
    CFM
  • Thread Direction
    Left Hand
  • UPC_NO
    662288725770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)