Motion
CFML 16T

SEALMASTER
CFML 16T

1581604000 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Self Lubricating
MI ITEM #06710669
MFR #CFML 16T
Price$2,176.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFML 16T

1581604000 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Self Lubricating
MI ITEM #06710669
MFR #CFML 16T

Mfr description
CFML 16T ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads PTFE Liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,176.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.0000 in
  • Misalignment Angle
    8.5
  • Shank Thread Size
    #1 1/4-12
  • Thread Size
    1-1/4-12
  • Weight
    2.64 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFML 16T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721338
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    21000 lbf
  • Rod End Type
    Male
  • Series
    CFM-T
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288721338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)