Motion
CFML 3T

SEALMASTER
CFML 3T

1580304000 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Self Lubricating
Mi Item #06710670
MFR #CFML 3T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFML 3T

1580304000 Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Self Lubricating
Mi Item #06710670
MFR #CFML 3T

Mfr description
CFML 3T ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.4375 in
  • Bore Diameter  
    0.1875 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Length To Ball Center
    1.2500 in
  • Maximum Outside Diameter
    0.6250 in
  • Misalignment Angle
    6.5 °
  • Shank Thread Length  
    0.7187 in
  • Thread Size
    10-32
  • Weight
    0.30 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    1580304000
  • Manufacturer Upc Number
    662288721253
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    865 lb
  • Rod End Type
    Male
  • Series
    CFML
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288721253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)