Motion
CFML 6TY

SEALMASTER
CFML 6TY

1580617000 Left Hand Male Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self Lubricating
Mi Item #06710677
MFR #CFML 6TY
Price$386.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFML 6TY

1580617000 Left Hand Male Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self Lubricating
Mi Item #06710677
MFR #CFML 6TY

Mfr description
CFML 6TY ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Shank Thread Size
    3/8-24
  • Weight
    0.16 lbs

Details

  • Axial Static Load Capacity
    295 lbs
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1580617000
  • Manufacturer Upc Number
    662288721635
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Teflon Fabric
  • Radial Static Load Capacity
    2950 lbf
  • Series
    CFML
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288721635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)