Specifications
Dimensions
- Ball Diameter0.8125 in
- Bore Diameter0.4375 in
- Head Diameter1.1250 in
- Head Width0.4375 in
- Length To Ball Center2.1250 in
- Maximum Outside Diameter1.1250 in
- Misalignment Angle7 °
- Shank Thread Length1.3437 in
- Thread Size7/16-20
- Weight0.17 lbs
Details
- Ball Material52100 Alloy Steel
- CAD Drawing
- GradePrecision
- Housing MaterialCarbon Steel
- LubricationSelf Lubricating
- Lubrication TypeSelf-Lubricating
- Manufacturer Catalog Number1580704000
- Manufacturer Upc Number662288721291
- Operating Temperature RangeMax 250 °F
- Product TypeSpherical Rod Ends
- Race MaterialPTFE
- Radial Static Load Capacity3160 lb
- Rod End TypeMale
- SeriesCFML
- Thread DirectionLeft Hand
- Thread TypeUNF
- UPC_NO662288721291
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)