Motion
CFML 7Y

SEALMASTER
CFML 7Y

1580708000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, No Fitting
MI ITEM #06710680
MFR #CFML 7Y
List Price$181.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFML 7Y

1580708000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, No Fitting
MI ITEM #06710680
MFR #CFML 7Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.52/each for your price

Overview

Mfr description
CFML 7Y ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Radial Static Load Capacity
    6500 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    .4370 in
  • Series
    CFM
  • Manufacturer Catalog Number
    1580708000
  • UPC_NO
    662288725640
  • CAD Drawing
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text