Motion
CTFDL 10Y

SEALMASTER
CTFDL 10Y

1571008000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Self Lubricating
Mi Item #06710689
MFR #CTFDL 10Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTFDL 10Y

1571008000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Self Lubricating
Mi Item #06710689
MFR #CTFDL 10Y

Mfr description
CTFDL 10Y ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Length To Ball Center
    2.5000 in
  • Maximum Outside Diameter
    1.5000 in
  • Misalignment Angle
    8 °
  • Overall Height
    0.8750 in
  • Shank Thread Length  
    1.4687 in
  • Thread Size
    5/8-18
  • Weight
    0.43 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    1571008000
  • Manufacturer Upc Number
    662288727811
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermoplastic
  • Radial Static Load Capacity
    4620 lb
  • Rod End Type
    Female
  • Series
    CTFD
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288727811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)