Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTFDL 7Y

1570708000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Self Lubricating
MI ITEM #06710694
MFR #CTFDL 7Y

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CTFDL 7Y ROD END

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    2600 lbf
  • Operating Temperature Range
    Max 150°
  • Head Diameter
    1.1250 in
  • Lubrication
    Self Lubricating
  • Head Width
    .4370 in
  • Series
    CTFD
  • Manufacturer Catalog Number
    1570708000
  • UPC_NO
    662288727798
  • CAD Drawing
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought