Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTMD 4Y

1460408000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self Lubricating
MI ITEM #06710699
MFR #CTMD 4Y

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CTMD 4Y ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/4-28
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    1060 lbf
  • Operating Temperature Range
    Max 150°
  • Head Diameter
    0.7500 in
  • Lubrication
    Self Lubricating
  • Head Width
    .2810 in
  • Series
    CTMD
  • Manufacturer Catalog Number
    1460408000
  • UPC_NO
    662288727842
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text