Motion
CTMD 7Y

SEALMASTER
CTMD 7Y

1460708000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self Lubricating
MI ITEM #06710701
MFR #CTMD 7Y
List Price$176.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTMD 7Y

1460708000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self Lubricating
MI ITEM #06710701
MFR #CTMD 7Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.98/each for your price

Overview

Mfr description
CTMD 7Y ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    2600 lbf
  • Operating Temperature Range
    Max 150°
  • Head Diameter
    1.1250 in
  • Lubrication
    Self Lubricating
  • Head Width
    .4370 in
  • Series
    CTMD
  • Manufacturer Catalog Number
    1460708000
  • UPC_NO
    662288727873
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought