Motion
CTMDL 10Y

SEALMASTER
CTMDL 10Y

1561008000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Self Lubricating
Mi Item #06710703
MFR #CTMDL 10Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTMDL 10Y

1561008000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Self Lubricating
Mi Item #06710703
MFR #CTMDL 10Y

Mfr description
CTMDL 10Y ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads Delrin Race Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5620 in
  • Shank Thread Size
    #5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.62 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTMDL 10Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288727972
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    4620 lbf
  • Rod End Type
    Male
  • Series
    CTMD
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288727972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)