Motion
CTMDL 3Y

SEALMASTER
CTMDL 3Y

1560308000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Self Lubricating
Mi Item #06710705
MFR #CTMDL 3Y
Price$139.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTMDL 3Y

1560308000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Self Lubricating
Mi Item #06710705
MFR #CTMDL 3Y

Mfr description
CTMDL 3Y ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    .2500 in

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    1560308000
  • Operating Temperature Range
    Max 150°
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    800 lbf
  • Series
    CTMD
  • Thread Direction
    Left Hand
  • UPC_NO
    662288727910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)