Motion
CTMDL 8Y

SEALMASTER
CTMDL 8Y

1560808000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Self Lubricating
MI ITEM #06710713
MFR #CTMDL 8Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTMDL 8Y

1560808000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Self Lubricating
MI ITEM #06710713
MFR #CTMDL 8Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTMDL 8Y ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    3420 lbf
  • Operating Temperature Range
    Max 150°
  • Head Diameter
    1.3120 in
  • Lubrication
    Self Lubricating
  • Head Width
    .5000 in
  • Series
    CTMD
  • Manufacturer Catalog Number
    1560808000
  • UPC_NO
    662288727965
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought