Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EDPBA 200-C2

Pillow Block Roller Bearing - 2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #06710730
MFR #EDPBA 200-C2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EDPBA 200-C2 EXP PILLOW BLK STK
  • Without Seal Flinger

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.75 to 8.5000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.8750 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Base Width
    2.5625 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    2.9531 in
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.6250 in
  • Series
    EDPBA
  • Manufacturer Catalog Number
    552976
  • UPC_NO
    662288490289
  • CAD Drawing
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought