Specifications
Dimensions
- Bore Diameter40 mm
- Fillet Radius0.0620 in
- Inner Ring Width50.8 mm
- Misalignment AngleNone
- Outer Ring Width27.8 mm
- Outside Diameter80 mm
- Overall Width2.0000 in
- Precision RatingABEC 1
- Weight2.05 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert (ER Style)
- Insert Material52100 Bearing Steel, Black Oxided
- Internal ClearanceStandard
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberER-208TM
- Manufacturer Product Page
- Manufacturer Upc Number662461253250
- Max Rpm5850 rpm
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity7340 lbs
- Radial Static Load Capacity4467 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeFelt Labyrinth Seal
- SeriesER-T
- UPC_NO662461253250