Specifications
Dimensions
- Bore Diameter55 mm
- Inner Ring Width57.15 mm
- Outer Ring Width30.16 mm
- Outside Diameter100 mm
- Overall Width2.2520 in
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Cage MaterialBrass
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Locking DeviceConcentric Collar
- Manufacturer Catalog Number704079
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity9752 lbf
- Seal TypeFelt
- SeriesER
- UPC_NO662461253281
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)