Overview
Mfr description
ERCI 308C EXPANSION INSERT STK
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Outside Diameter
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceDouble Setscrew Collar
- CAD Drawing
- Manufacturer Upc Number662288481416
- UPC_NO662288481416
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data