Motion
ERCI 408C

SEALMASTER
ERCI 408C

Ball Insert Bearing - Cylindrical Bore, 4-1/2 in ID, Double Set Screw Collar Locking
Mi Item #06710755
MFR #ERCI 408C
Price$9,226.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 408C

Ball Insert Bearing - Cylindrical Bore, 4-1/2 in ID, Double Set Screw Collar Locking
Mi Item #06710755
MFR #ERCI 408C

Mfr description
ERCI 408C EXPANSION INSERT STK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,226.27/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/2 in
  • Inner Ring Width  
    6.5000 in
  • Outer Ring Width  
    3.2500 in
  • Outside Diameter  
    7.9990 in

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Locking Device
    Double Setscrew Collar
  • Manufacturer Upc Number
    662288481454
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    662288481454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)