Motion
ERPB 408-4

SEALMASTER
ERPB 408-4

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #06710758
MFR #ERPB 408-4
Price$36,685.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPB 408-4

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #06710758
MFR #ERPB 408-4

Mfr description
ERPB 408-4 EXP PILLOW BLK STK
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,685.27/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Base Width
    5.3750 in
  • Bolt Center To Center Length
    11.7500 to 13.8750 in
  • Bolt Size
    .7500 in
  • Bore Diameter  
    4-1/2 in
  • Overall Height  
    9.8750 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.7500 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    550813
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    ERPB
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288481256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)