Specifications
Dimensions
- Bore Diameter5/8 in
- Fillet Radius0.0400 in
- Inner Ring Width1.2190 in
- Misalignment AngleNone
- Outer Ring Width0.6250 in
- Outside Diameter47 mm
- Overall Width1.2190 in
- Precision RatingABEC 1
- Weight0.56 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialMolded Nylon
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert (ER Style)
- Insert Material52100 Bearing Steel, Black Oxided
- Internal ClearanceStandard
- Locking DeviceSet Screw
- LubricantOil Coated Only - No Factory Grease Fill
- Lubrication TypeOil Coated Only - No Factory Grease Fill
- Manufacturer Catalog
- Manufacturer Catalog NumberERX-10 XLO
- Manufacturer Product Page
- Manufacturer Upc Number662461259061
- Max Rpm2900 rpm
- Operating Temperature Range-20 to 220 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity2611 lbs
- Radial Static Load Capacity1444 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeCut Down Felt Labyrinth
- SeriesERX
- UPC_NO662461259061
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)