Motion
ERX-20T HI

SEALMASTER
ERX-20T HI

Straight Bore, 1.2500 in Bore Diam., 2.8346 in OD, 1.7500 in Width, Concentric Collar Locking
Mi Item #06710780
MFR #ERX-20T HI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-20T HI

Straight Bore, 1.2500 in Bore Diam., 2.8346 in OD, 1.7500 in Width, Concentric Collar Locking
Mi Item #06710780
MFR #ERX-20T HI

Mfr description
ERX-20T HI ERX TREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.7500 in

Details

  • Bore Type
    Straight
  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)