Motion
ERX-39 XLO

SEALMASTER
ERX-39 XLO

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 2.5625 in Width, Medium Duty, Set Screw Locking
Mi Item #06710808
MFR #ERX-39 XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-39 XLO

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 2.5625 in Width, Medium Duty, Set Screw Locking
Mi Item #06710808
MFR #ERX-39 XLO

Mfr description
ERX-39 XLO ERX TREME
  • With Seal Flinger
  • Light Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.5625 in
  • Outer Ring Width  
    1.2500 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.5625 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Plastic
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    705039
  • Operating Temperature Range
    -20 to 100 °F
  • Radial Dynamic Load Capacity
    11789 lbf
  • Seal Type
    Extra Low Drag Felt
  • Series
    ER
  • UPC_NO
    662461259245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)