Motion
ERX-40 HI

SEALMASTER
ERX-40 HI

Ball Insert Bearing - Straight Bore, 2-1/2 in Bore Diam., 4.9213 in OD, 2.7500 in Width, Medium Duty, Set Screw Locking
Mi Item #06710810
MFR #ERX-40 HI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-40 HI

Ball Insert Bearing - Straight Bore, 2-1/2 in Bore Diam., 4.9213 in OD, 2.7500 in Width, Medium Duty, Set Screw Locking
Mi Item #06710810
MFR #ERX-40 HI

Mfr description
ERX-40 HI ERX TREME
  • With Seal Flinger
  • Krytox 227
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Inner Ring Width  
    2.7500 in
  • Outer Ring Width  
    1.3750 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    2.7500 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    705062
  • Operating Temperature Range
    200 to 400 °F
  • Radial Dynamic Load Capacity
    13971 lbf
  • Seal Type
    Nomex
  • Series
    ER
  • UPC_NO
    662461259467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)