Motion
ERX-63 HI

SEALMASTER
ERX-63 HI

Ball Insert Bearing - Straight Bore, 3-15/16 in Bore Diam., 7.4800 in OD, 4.6250 in Width, Medium Duty, Set Screw Locking
Mi Item #06710818
MFR #ERX-63 HI
Price$7,319.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-63 HI

Ball Insert Bearing - Straight Bore, 3-15/16 in Bore Diam., 7.4800 in OD, 4.6250 in Width, Medium Duty, Set Screw Locking
Mi Item #06710818
MFR #ERX-63 HI

Mfr description
ERX-63 HI ERX TREME
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,319.32/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Fillet Radius
    0.1200 in
  • Inner Ring Width  
    4.6250 in
  • Misalignment Angle
    None
  • Outer Ring Width  
    2.5000 in
  • Outside Diameter  
    7.4800 in
  • Overall Width
    4.6250 in
  • Precision Rating
    ABEC 1
  • Weight
    22.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Increased
  • Locking Device
    Set Screw
  • Lubricant
    PTFE thickened Grease
  • Lubrication Type
    PTFE thickened Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ERX-63 HI
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461295168
  • Max Rpm
    700 rpm
  • Operating Temperature Range
    -20 to 400 °F
  • Radial Dynamic Load Capacity
    29905 lbs
  • Radial Static Load Capacity
    23553 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Temp Labyrinth
  • Series
    ERX
  • UPC_NO
    662461295168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)