Specifications
Dimensions
- Bore Diameter1/2 in
- Inner Ring Width1.2188 in
- Outer Ring Width0.6250 in
- Outside Diameter47 mm
- Overall Width1.2188 in
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Locking DeviceSet Screw
- Manufacturer Catalog Number704995
- Operating Temperature Range200 to 400 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity2611 lbf
- Seal TypeNomex
- SeriesER
- UPC_NO662461258927
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)