Motion
ERX-8 XLO

SEALMASTER
ERX-8 XLO

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, 1.2188 in Width, Medium Duty, Set Screw Locking
MI ITEM #06710820
MFR #ERX-8 XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-8 XLO

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, 1.2188 in Width, Medium Duty, Set Screw Locking
MI ITEM #06710820
MFR #ERX-8 XLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-8 XLO ERX TREME
  • With Seal Flinger
  • Light Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.2188 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 100 °F
  • Radial Dynamic Load Capacity
    2611 lbf
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Plastic
  • Finish Coating
    Black Oxide
  • Seal Type
    Extra Low Drag Felt
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ER
  • CAD Drawing
  • Manufacturer Catalog Number
    705019
  • UPC_NO
    662461259054
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought