Motion
FB-205TM

SEALMASTER
FB-205TM

Three-Bolt Round Ball Bearing Unit - 25 mm Bore, 3-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
Mi Item #06710823
MFR #FB-205TM
Price$1,710.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-205TM

Three-Bolt Round Ball Bearing Unit - 25 mm Bore, 3-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
Mi Item #06710823
MFR #FB-205TM

Mfr description
FB-205TM GOLD METRIC SKWEZ
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,710.06/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    34.10 mm
  • Bore Diameter  
    25 mm
  • Housing Width
    27.80 mm
  • Inner Ring Width
    36.50 mm
  • Length Through Bore
    36.50 mm
  • Overall Length Diameter  
    120.7 mm
  • Overall Width
    39.7 mm

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    704263
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5205TM
  • Seal Type
    Felt Seal
  • Series
    FB
  • Type Of Bearing
    Ball
  • UPC_NO
    662461253564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)