Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Base Width4.0000 in
- Bolt Center To Center Length6.3750 to 7.6250 in
- Bolt Size.6250 in
- Bore Diameter1-15/16 in
- Overall Height5.3750 in
- Overall Length9.7500 in
- Overall Width4.0000 in
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Insert Material52100/Black Oxide
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number702655
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing3-115DC
- Seal TypeSingle Lip Contact
- SeriesMFPD-C
- UPC_NO662461018774
Overview
Mfr description
MFPD-31C GOLD BRGS BULK MATL
- With Seal Flinger